Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 32oz Can
Mfr # BB-AIO-32OZ
Zoro # G309771509
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.5 in
- Overall Height 7.5 in
- Material Water Based Solvent
- Overall Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BB-AIO-32OZ
- Zoro # G309771509
- UPC # 854325008520
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Width | 4.5 in |
Overall Height | 7.5 in |
Size | 32oz Can |
Overall Length | 2.5 in |
Details
Material | Water Based Solvent |
Description
This Breakthrough Clean Technologies Bio-Synthetic All-In-One CLP is expertly crafted using the finest base oils, additives, and most effective solvents that modern chemistry has to offer. Providing superior two-in-on cleaning and lubrication, the All-In-One CLP removes carbon build-up, lead deposits, oil, and grime, while penetrating deep to provide protection from rust and corrosion, all the while minimizing friction and wear from metal-to-metal contact. The All-In-One CLP is a great addition to your range bag to keep your firearms running smoothly. GUN OIL & CLEANER: Providing superior 2-in-1 cleaning & lubrication, removes carbon build-up, lead deposits, oil, & grime, while penetrating to protect from rust & corrosion. It minimizes friction from metal-to-metal contact. GUN RANGE ACCESSORIES: The All-in-One CLP is a convenient addition to your range bag for on-the-go cleaning & helps keep your firearms running smoothly. It acts as a degreaser for removing oil, grease, & carbon build-up in your guns. GUN RUST PROTECTION: We offer small personal-size bottles for easy travel & larger containers for men & women who use their firearms more than average. Our solvent is perfect for long-term storage protection. MULTI-PURPOSE GUN LUBRICANT: Our universal solution can also be used on tools, auto, metal, locks, knives, bicycles, & additional home items subject to corrosion damage. The odorless spray has a temp range of -53 degrees to +430 degrees Fahrenheit.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Tools Pool Brush 18 in. W (70-262)
- BRIGGS & STRATTON Gasoline Engine, 5.5 lb.-ft., Gross Torque (083132-1035-F1)
- ILC Replacement For EZGO CUSHMAN TEXTRON 680386 (680386)
- TECUMSEH Intake Pipe (33877)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 16oz Bottle (BB-AIO-16OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 1-Gallon Can (BB-AIO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born HP Pro Lubricant & Protectant, 1-Gallon Can, Clear (HPPRO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.5 in. Square, .45 Thru .58 Caliber, 540-Pack w/ Plastic Tray (BT-CP-S-2-1/2-540)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 5-Gallon Jug, Clear (BTCPRO-5GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES 36in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .17 thru .22 Caliber & 4mm, Multi-Color (BT-CFRR-RF36)
- BIRCHWOOD CASEY Bronze Bore Brush, 22/223/5.56mm (BC-41242)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear