Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
AR-10 Chamber Star Pads, 8-32 Threads Male/Male Adapter, 5-Pack
Mfr # BT-AR10SCP-50PK
Zoro # G809771788
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.5 in
- Overall Length 0.75 in
- Overall Height 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-AR10SCP-50PK
- Zoro # G809771788
- UPC # 855525007733
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Width | 4.5 in |
Overall Length | 0.75 in |
Overall Height | 7.75 in |
Size/Pack | AR-10, 50-Pack |
Description
The Breakthrough Clean Technologies Premium Chamber Star Pads give you a precise tool to clean the tough to reach AR10 chamber. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bar 10 Tri Link (795-00318)
- DEEP WOODS OFF OFF! Deep Woods Insect Repellent Liquid For Biting Insects 6 oz (01842)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 114 Drive Links (72EXL114G)
- BIRD -B-GONE Bird-B-Gone Bird-Out Bird Deterrent For Assorted Species (BIRDOUT-REF)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lens Cleaning Pen, Black (BT-LP-1)
- BREAKTHROUGH CLEAN TECHNOLOGIES Double-Ended Fiber Reinforced Polymer Picks, 3-Pack w/ Vinyl Pouch, Black (BT-FRPP-3PK)
- BREAKTHROUGH CLEAN TECHNOLOGIES HP100 Knife Oil w/ Sub-Micron Technology SMT, 1oz Bottle w/ Needle Tip Applicator, Clear (HP100KO-1OZ-NTA)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born HP Pro Lubricant & Protectant, 1-Gallon Can, Clear (HPPRO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born High-Purity Oil, 6oz Bottle, Clear (BTO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Multi-Purpose CLP Quick Wipes, 5 in. x 6 in., 50-Pack Canister (BT-CLP-QW-50)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.5 in. Square, .45 Thru .58 Caliber, 540-Pack w/ Plastic Tray (BT-CP-S-2-1/2-540)
- Breakthrough Clean Technologies Shooting & Archery Gear