Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
Anti-Fog Lens Gel Kit, 10ml Tube & Cloth
Mfr # BT-AFG-KT
Zoro # G009771786
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Water Based Solvent
- Overall Length 1 in
- Overall Width 1.75 in
- Overall Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-AFG-KT
- Zoro # G009771786
- UPC # 854325008964
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 1 in |
Overall Width | 1.75 in |
Overall Height | 5.5 in |
Details
Material | Water Based Solvent |
Description
Our Breakthrough Clean Technologies Anti-Fog Gel provides a superior, streak-free finish and long-lasting prevention, effectively eliminating fogging on all kinds of surfaces including multi-coated lenses. With its no-mess brush applicator tip, easily apply a thin layer of the Anti-Fog Gel then simply wipe clean with the included lens cloth. Trust the care of your lenses, optics, and goggles to the finest and most effective anti-fogging solution. EYEGLASS CLEANING KIT: Our anti-fog gel provides a superior, streak-free finish & long-lasting prevention, effectively eliminating fogging on lenses, optics, & safety goggles. The set includes 1 lens cloth for gently removing the foggy glare. SCUBA MASK ANTI FOG: The tip allows you to easily apply a thin layer of gel to your scuba eyewear. Take care of your multi-coated lenses with our no-mess brush applicator. Our anti-fog kit with microfiber cloth also works on ski goggles. SNORKEL MASK & GOGGLE DEFOGGER: Whether you're cleaning your eyeglasses, diving goggles, ski gear, or face shields, our anti-fog treatment provides a safe coating for maximum protection. Pack our travel-size tube in your bag for a quick clean. STREAK-FREE SOLUTION: Stay fog-free for hours at a time with your sports & winter weather activities. A little goes a long way with our 10mL tube, & it won't scratch your lenses or leave any residue behind.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, Red, Brass/SS, 5-1/4" L (N1TR)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- TECUMSEH Lamination/Coil/Ignition Module (611056)
- THRIFCO PLUMBING 50 Feet Sprinkler/Soaker Hose (6870005)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 16oz Bottle (BB-AIO-16OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 1-Gallon Jug, Clear (BTS-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 6oz Bottle, Clear (BTCPRO-6OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES HP100 Knife Oil w/ Sub-Micron Technology SMT, 1oz Bottle w/ Needle Tip Applicator, Clear (HP100KO-1OZ-NTA)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Pistol Cleaning Kit, .22 Caliber, Multi-Color (BT-ECC-22)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Rifle Cleaning Kit, AR-10 & .30 Caliber, Multi-Color (BT-CCC-AR10)
- BREAKTHROUGH CLEAN TECHNOLOGIES Rifle Battle Rope, 4mm, Multi-Color (BR-40L)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear