Shop All Shooting & Archery Accessories
Breakthrough Clean Technologies
Ammo Can, 9.75 in. L x 4.75 in. W x 6 in. H, Black
Mfr # BT-AMMO-CAN
Zoro # G709769991
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 5.5 in L x 11.5 in H x 8 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-AMMO-CAN
- Zoro # G709769991
- UPC # 26509069768
- Country of Origin United States
- Category Shooting & Archery Accessories
Dimensions
Size | 5.5 in L x 11.5 in H x 8 in W |
Details
Material | Aluminum |
Description
Our Breakthrough Clean Technologies Ammo Can fits 6-9 standard 50-round boxes of most handgun calibers or 20-round boxes of .223 REM 5.56 NATO. Ammo can also fits 5 boxes of 2.75-inch 20-gauge, 5 boxes of 3-inch 20-gauge, 4 boxes of 2.75-inch 12-gauge, 4 boxes of 3-inch 12-gauge, 2 boxes of 3.5-inch 12-gauge. Interior dimensions measure 9.75-inches long x 4.75-inches wide x 6-inches high Fits 6-9 standard 50-round boxes of most handgun calibers or 20-round boxes of .223 REM 5.56 NATO / 5 boxes of 20-gauge - 2.75-inch / 5 boxes of 20-gauge - 3-inch / 4 boxes of 12-gauge - 2.75-inch / 4 boxes of 12-gauge - 3-inch / 2 boxes of 12-gauge - 3.5-inch Durable polymer construction, weatherproof gasket, & OTC latch Carry handle & is stackable
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Rodent Station, Bait Box, Black (22814)
- DB ELECTRICAL Ignition Key For Ford New Holland 2000 2110 2120 2150 2300 2310 2600 515 (500-01092-5)
- E-Z-GO Limit Switch, F and R Assembly, Single (72736G01)
- CHAPIN Sprayer Shut Off Brass (6-1897)
- BIRCHWOOD CASEY Nest Rest Two Piece Rubber Shooting (BC-48202)
- ALLEN CO Deluxe Blaze Orange Hunting Vest, XL (15768)
- KANE MANUFACTURING CO. INC Kane Rattle Paddle 47" Red (RP47C)
- VANISH Foam Cushion, 13 in. x 14 in. x 1 in. Thick, Mossy Oak Break-Up Country (5832)
- WALKERS GAME EAR WalkerFTs Game Ear Ultra Ear BTE 2 Pack (GWP-UE1001-NXT2PK)
- MARSHALLTOWN Marshalltown Trowel RB192 6x3x1 in. 20 Grit Rub Brick Marshalltown Grinding Cups & Wheels (2063816)
- MCNETT McNett 44041 OutGo Microfiber Towel Lg Navy (44041)
- Breakthrough Clean Technologies Shooting & Archery Gear