Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
39in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color
Mfr # BT-CFRR-39
Zoro # G609771773
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.25 in
- Overall Length 1.25 in
- Overall Height 45 in
- Material Carbon Fiber
- Caliber Size 39" Long, .22 thru .50 Caliber & 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-CFRR-39
- Zoro # G609771773
- UPC # 854325008445
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Width | 1.25 in |
Overall Length | 1.25 in |
Overall Height | 45 in |
Caliber Size | 39" Long, .22 thru .50 Caliber & 5mm |
Details
Material | Carbon Fiber |
Description
Our premium Breakthrough Clean Technologies Carbon Fiber Cleaning Rods offer the safest way to clean the inside of your barrel. Featuring our Smooth Operator ergonomic handle and two premium ball bearing sets, the rod can smoothly migrate through the bore of your barrel without binding up under pressure. Its carbon fiber rod offers you the security of knowing you'll never have to worry about scratching or damaging the rifling inside the barrel of your firearm. It's lightweight yet durable carbon fiber construction is long lasting and won't permanently bend or break under pressure. 39-inch-.22 thru .50 cal., fitting all standard 8-32-inch threading
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET TeeJet Air Induction Nozzles -- XR Flat Spray Tip (AIXR11002VP)
- GILMOUR Hose Clamp Coupling Male (831104-1001)
- SAMURAI Sumo 16" (400mm) Non Tapered Curved Blade Pruning Saw w/Scabbard (13108)
- TOMCAT 12-Pack Glue Boards (32406)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.25in. Square, .38 Thru .45 Caliber, .410 Bore & 20-Gauge, 600-Pack w/ Plastic Tray (BT-CP-S-2-1/4-600)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Rifle Cleaning Kit, AR-10 & .30 Caliber, Multi-Color (BT-CCC-AR10)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.5 in. Square, .45 Thru .58 Caliber, 540-Pack w/ Plastic Tray (BT-CP-S-2-1/2-540)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 16oz Bottle, Clear (BTCPRO-16OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 1-Gallon Can (BB-AIO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Multi-Caliber Handgun Cleaning Kit, 9mm, .35, .38, .40, & .45 Caliber, Multi-Color (BT-CCC-HG/PCC)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lens Cleaning Pen, Black (BT-LP-1)
- Breakthrough Clean Technologies Shooting & Archery Gear