Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
36in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .17 thru .22 Caliber & 4mm, Multi-Color
Mfr # BT-CFRR-RF36
Zoro # G309771769
original price:
$47.99
10% off
new price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.25 in
- Overall Height 42 in
- Overall Width 1.25 in
- Material Carbon Fiber
- Caliber Size 36" Long, .17 thru .22 Caliber & 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-CFRR-RF36
- Zoro # G309771769
- UPC # 850016746016
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 1.25 in |
Overall Height | 42 in |
Overall Width | 1.25 in |
Caliber Size | 36" Long, .17 thru .22 Caliber & 4mm |
Details
Material | Carbon Fiber |
Description
Our premium Breakthrough Clean Technologies Carbon Fiber Cleaning Rods offer the safest way to clean the inside of your barrel. Featuring our Smooth Operator ergonomic handle and two premium ball bearing sets, the rod can smoothly migrate through the bore of your barrel without binding up under pressure. Its carbon fiber rod offers you the security of knowing you'll never have to worry about scratching or damaging the rifling inside the barrel of your firearm. It's lightweight yet durable carbon fiber construction is long lasting and won't permanently bend or break under pressure. 36-inch-.17 thru .22 cal., fitting all standard 5-40-inch threading Includes 8-32 thread adapter
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 4 gal. ProSeries Diaphragm Pump Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (64800)
- KOHLER Kit Remote Air Cleaner Adapter (24 029 82-S)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL234-FE)
- SANI-LAV Foamer, Plastic, 3/4 In GHT, 96 oz, Orange (N2F)
- BREAKTHROUGH CLEAN TECHNOLOGIES Armorer's Bench Block, 1911 Barrel Bushing Wrench, Gray (BT-ABB)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 32oz Can, Clear (BTS-32OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES 39in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .22 thru .50 Caliber & 5mm, Multi-Color (BT-CFRR-39)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.25in. Square, .38 Thru .45 Caliber, .410 Bore & 20-Gauge, 600-Pack w/ Plastic Tray (BT-CP-S-2-1/4-600)
- BREAKTHROUGH CLEAN TECHNOLOGIES Handgun Mat, 17 in. L x 11 in. W, Multi-Color (BT-RGM-P)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born HP Pro Lubricant & Protectant, 1-Gallon Can, Clear (HPPRO-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 1-Gallon Jug, Clear (BTS-1GL)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear