Shop All Gun & Crossbow Cleaning Gear
Breakthrough Clean Technologies
101 Basic Cleaning Kit, Multi-Color
Mfr # BT-101
Zoro # G909771527
original price:
$23.55
10% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Material Water Based Solvent
- Overall Width 7 in
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Breakthrough Clean Technologies
- MFR # BT-101
- Zoro # G909771527
- UPC # 852712005077
- Country of Origin United States
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 2 in |
Overall Width | 7 in |
Overall Height | 9 in |
Details
Material | Water Based Solvent |
Description
Get everything you need for a simple and superior clean with our Breakthrough Clean Technologies Basic Gun Cleaning Kit. Kit contains all the necessities for a quick and superior clean. Our Basic Kit contains three of our top rated cleaners and lubricants: Breakthrough Military Grade Solvent, Battle Born High Purity Oil, and Battle Born Grease fortified with PTFE. Your cleaning kit also includes a double ended nylon brush and a micro-fiber towel. Our bestselling cleaning kit is a must-have for any gun owners' cleaning and lubricating arsenal. GUN CLEANING KIT: We provide the necessities you need for quick & superior cleaning. The kit has a double-ended nylon utility brush, 14-inch square microfiber towel, 0.25 oz. tube of grease, & 2-ounce spray bottles of our solvent & high-purity oil. SOLVENT CLEANER: The Military-Grade solvent is a multi-purpose cleaner & degreaser for removing oil, grease, & carbon build-up in your guns. There are no unpleasant fumes, & it will not stain your wood, plastic, or polymer components. GUN CLEANING SUPPLIES: Battle Born High Purity Oil is a general-purpose & low-viscosity lubricant oil that is user-safe. It helps protect against rust, wear & withst& extreme temperatures ranging from -90 degrees to 417 degrees Fahrenheit. GUN GREASE LUBRICANT: Our firearm grease is formulated with pure synthetic oils, shear stability additives, & Sub-Micron size PTFE. Take action to protect your guns against corrosion from friction & moisture with our travel-friendly packets.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Patio with Table, White (711606)
- LIPPERT JACKNIFE SOFA-62IN (GRUMMOND) (2020129835)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Heather Henna, 18" dia (62-003-HHENNA-EC)
- BRIGGS & STRATTON Gas Engine, 3600 rpm, 3.66 in. Shaft L (25T237-0085-F1)
- BREAKTHROUGH CLEAN TECHNOLOGIES Multi-Purpose CLP Quick Wipes, 5 in. x 6 in., 50-Pack Canister (BT-CLP-QW-50)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 32oz Can (BB-AIO-32OZ)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 1-Gallon Jug, Clear (BTS-1GL)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 1 in. Square, .22 Thru .243 Caliber, 1,000-Pack w/ Plastic Tray (BT-CP-S-1-1000)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.5 in. Square, .45 Thru .58 Caliber, 540-Pack w/ Plastic Tray (BT-CP-S-2-1/2-540)
- BREAKTHROUGH CLEAN TECHNOLOGIES Rifle Battle Rope, 4mm, Multi-Color (BR-40L)
- BREAKTHROUGH CLEAN TECHNOLOGIES 36in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .17 thru .22 Caliber & 4mm, Multi-Color (BT-CFRR-RF36)
- Breakthrough Clean Technologies Gun & Crossbow Cleaning Gear