Shop All Walking Aids
Brazos Walking Sticks
Walking Stick, Standard, Single Base
Mfr # 602-3000-1280
Zoro # G3770580
original price:
$30.23
31% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Weight Capacity 250 lb
- Base Type Single
- Height 48 in
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brazos Walking Sticks
- MFR # 602-3000-1280
- Zoro # G3770580
- UPC # 840008014070
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 48 in |
Base Size | 1 in x 1 in |
Details
Item | Walking Stick |
Handle Type | Standard |
Weight Capacity | 250 lb |
Base Type | Single |
Color | Twisted |
Pattern | Solid |
Construction | Wood |
Handle Material | Wood |
Includes | Rubber Bottom Tips |
Description
Walking Stick, Standard Handle Type, Single Base Type, Height 48 in, Weight Capacity 250 lb, Color Twisted, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adhesive Tape, White, Tri-Cut, 5 yd. L (3JMH9)
- OXYGEN Body Lotion .75oz Tube, 288PK (OX-22ML-BL)
- CREST HEALTHCARE Emergency Bathroom Station, For Dukane (9A-1405AC)
- EMI Bulk Basic Response Kit, Nylon (9126)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1158)
- BRAZOS WALKING STICKS Brazos Walking Sticks TSAS2 48 in. Twisted Sassafras Walking Stick (TSAS2)
- BRAZOS WALKING STICKS 58 In. Twisted Oak Backpacker Walking Stick- Red (602-3000-1015)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1322)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1108)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1387)
- Brazos Walking Sticks Walking Aids