Shop All Walking Aids
Brazos Walking Sticks
Walking Stick, Standard, Single Base
Mfr # 602-3000-1158
Zoro # G3770562
original price:
$35.99
32% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Base Type Single
- Weight Capacity 250 lb
- Height 55 in
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brazos Walking Sticks
- MFR # 602-3000-1158
- Zoro # G3770562
- UPC # 840008013059
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 55 in |
Base Size | 1 in x 1 in |
Details
Item | Walking Stick |
Handle Type | Standard |
Base Type | Single |
Weight Capacity | 250 lb |
Color | Form |
Pattern | Solid |
Construction | Wood |
Handle Material | Wood |
Includes | Rubber Bottom Tips |
Description
Walking Stick, Standard Handle Type, Single Base Type, Height 55 in, Weight Capacity 250 lb, Color Form, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO BY GREEN CULTURE Facial Soap Bar, Clean Scent, 0.71 oz Pack, PK500 (SP-EGC-FL)
- 3M TEGADERM Tegaderm Dressing, Transparent, Waterproof, 4 in. X 4 3/4 in., 50PK (1626W)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (61212)
- QUIKCLOT Gauze Pad, White, 1/2"L, 4 1/2"W (5020-0025)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1280)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1126)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- BRAZOS WALKING STICKS Brazos Walking Sticks NHRC 37 in. Free Form Natural Hardwood Root Walking Cane (NHRC)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1360)
- MCKESSON Quad Cane Tips, 4PK (146-RTL10320BKB)
- Brazos Walking Sticks Walking Aids