Shop All Walking Aids
Brazos Walking Sticks
Cane, Standard, Single Base
Mfr # 602-3000-1391
Zoro # G3771107
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Standard
- Weight Capacity 250 lb
- Base Type Single
- Pattern Solid
- Construction Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brazos Walking Sticks
- MFR # 602-3000-1391
- Zoro # G3771107
- UPC # 840008018269
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 55 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Standard |
Weight Capacity | 250 lb |
Base Type | Single |
Color | American |
Pattern | Solid |
Construction | Wood |
Includes | Rubber Bottom Tips |
Handle Material | Wood |
Description
Cane, Standard Handle Type, Single Base Type, Height 55 in, Weight Capacity 250 lb, Color American, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- FABRICATION ENTERPRISES Baseline® LiTE® Hydraulic Pinch Gauge, 50 lb. Capacity, Red (12-0226)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK50 (ICSSP-30+FF-50)
- ZOLL STAT-PADZ II ELECTRODE, SINGLE (8900-0801-01)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1126)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1125)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1387)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1158)
- BRAZOS WALKING STICKS Brazos Walking Sticks NHRC 37 in. Free Form Natural Hardwood Root Walking Cane (NHRC)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- VIVE HEALTH 4-Wheel Mobility Scooter - Blue (MOB1027BLU)
- Brazos Walking Sticks Walking Aids