Shop All Walking Aids
Brazos Walking Sticks
Cane, Standard, Single Base
Mfr # 602-3000-1322
Zoro # G3771052
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Weight Capacity 250 lb
- Base Type Single
- Pattern Solid
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brazos Walking Sticks
- MFR # 602-3000-1322
- Zoro # G3771052
- UPC # 840008014315
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 55 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Standard |
Weight Capacity | 250 lb |
Base Type | Single |
Color | Sweet |
Pattern | Solid |
Handle Material | Wood |
Construction | Wood |
Includes | Rubber Bottom Tips |
Description
Cane, Standard Handle Type, Single Base Type, Height 55 in, Weight Capacity 250 lb, Color Sweet, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90946)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord 100' (114195)
- AEK First Responder Overdose Emergency Kit Case Includes Metal Wall Hanger (EN9995)
- CARING Gauze Sponges, Non-Sterile, 8-Ply, 4"x4", 200/PK, WE, PK200 (MIIPRM21408C)
- BRAZOS WALKING STICKS Brazos Walking Sticks NHRC 37 in. Free Form Natural Hardwood Root Walking Cane (NHRC)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- BRAZOS WALKING STICKS Brazos Walking Sticks DHTC1-R-34 34 in. Twisted Oak Or Ash Derby Walking Cane; Red (9333766)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0138)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1387)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1108)
- DMI Folding Cane, Standard, 14in H, Blue, Single (502-1325-0100)
- Brazos Walking Sticks Walking Aids