Shop All Walking Aids
Brazos Walking Sticks
Cane, Standard, Single Base
Mfr # 602-3000-1317
Zoro # G3770608
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Weight Capacity 250 lb
- Base Type Single
- Pattern Solid
- Construction Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brazos Walking Sticks
- MFR # 602-3000-1317
- Zoro # G3770608
- UPC # 840008014254
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 48 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Standard |
Weight Capacity | 250 lb |
Base Type | Single |
Color | Twisted |
Pattern | Solid |
Construction | Wood |
Includes | Rubber Bottom Tips |
Handle Material | Wood |
Description
Cane, Standard Handle Type, Single Base Type, Height 48 in, Weight Capacity 250 lb, Color Twisted, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAFFEL SYSTEMS Tranquil Ease Heat And Massage Hand Control For Lift Chair (HC-20802HL)
- WELCH ALLYN 2.5V HALOGEN LAMP (03900-U)
- ALCO Vinyl Back Upholstery, 18" W, 8 Hole, Black (763-A3)
- IRON DUCK Ergonomic Shoulder Strap (30008)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1108)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1391)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0247)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1280)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0138)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- Brazos Walking Sticks Walking Aids