Shop All Walking Aids
Brazos Walking Sticks
Cane, Standard, Single Base
Mfr # 602-3000-1252
Zoro # G3770553
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Weight Capacity 250 lb
- Base Type Single
- Pattern Solid
- Construction Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brazos Walking Sticks
- MFR # 602-3000-1252
- Zoro # G3770553
- UPC # 840008013806
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 55 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Standard |
Weight Capacity | 250 lb |
Base Type | Single |
Color | Aromatic |
Pattern | Solid |
Construction | Wood |
Includes | Rubber Bottom Tips |
Handle Material | Wood |
Description
Cane, Standard Handle Type, Single Base Type, Height 55 in, Weight Capacity 250 lb, Color Aromatic, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (FAO-340/LAB07)
- ZOLL PEDI-PADZ II ELECTRODES - ONE PAIR (8900-0810-01)
- OASIS Sterile Stretch Gauze Rolls, 4in x 2.1 Yards, Each (494STRL)
- FIRST AID ONLY Adhesive Blue Metal Detectable Bandages, 1 x 3, Plastic w/Foil, PK100 (H175)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1280)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1391)
- BRAZOS WALKING STICKS Brazos Walking Sticks Crook Neck Walking Cane Oak (502-3000-0248)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0138)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1125)
- BRAZOS WALKING STICKS Brazos Walking Sticks DHTC1-R-34 34 in. Twisted Oak Or Ash Derby Walking Cane; Red (9333766)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- Brazos Walking Sticks Walking Aids