Shop All Walking Aids
Brazos Walking Sticks
Cane, Standard, Single Base
Mfr # 602-3000-1126
Zoro # G3770468
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Base Type Single
- Weight Capacity 250 lb
- Pattern Solid
- Construction Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brazos Walking Sticks
- MFR # 602-3000-1126
- Zoro # G3770468
- UPC # 840008012847
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 55 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Standard |
Base Type | Single |
Weight Capacity | 250 lb |
Color | Form |
Pattern | Solid |
Construction | Wood |
Includes | Rubber Bottom Tips |
Handle Material | Wood |
Description
Cane, Standard Handle Type, Single Base Type, Height 55 in, Weight Capacity 250 lb, Color Form, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUMS Tums Ultra Strength Peppermint Antacid Chewable 12 Tablets, PK288 (074680D)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261F-MD)
- ALCO Fork Stem Bearing (78457)
- ACME UNITED First Aid Only 3500 First Responder Kit, 151 Piece, Fabric Case (3500)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1108)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1125)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1387)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1280)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0138)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1360)
- CAREFREE Carefree 901035 Pull Cane Wand (C6F-901035)
- Brazos Walking Sticks Walking Aids