Shop All Walking Aids
Brazos Walking Sticks
Cane, Standard, Single Base
Mfr # 602-3000-1108
Zoro # G3770440
original price:
$40.85
11% off
new price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Weight Capacity 250 lb
- Base Type Single
- Pattern Solid
- Construction Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brazos Walking Sticks
- MFR # 602-3000-1108
- Zoro # G3770440
- UPC # 840008010386
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 55 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Standard |
Weight Capacity | 250 lb |
Base Type | Single |
Color | Oak |
Pattern | Solid |
Construction | Wood |
Handle Material | Wood |
Includes | Rubber Bottom Tips |
Description
Cane, Standard Handle Type, Single Base Type, Height 55 in, Weight Capacity 250 lb, Color Oak, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALKA-SELTZER Antacid, Tablet, PK24 (04011)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59296)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Pink, Medium, 32"-44", 40PK (1604)
- ZORO SELECT Strip Bandages, Beige, Fabric, 3" L (90098)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1360)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0248)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0138)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1280)
- BRAZOS WALKING STICKS 58 In. Twisted Oak Backpacker Walking Stick- Red (602-3000-1015)
- VIVE HEALTH All Terrain Knee Walker - Pink (MOB1019PNK)
- Brazos Walking Sticks Walking Aids