Shop All Walking Aids
Brazos Walking Sticks
Cane, Standard, Single Base
Mfr # 502-3000-0174
Zoro # G3770328
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Base Type Single
- Weight Capacity 250 lb
- Pattern Solid
- Includes Rubber Bottom Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brazos Walking Sticks
- MFR # 502-3000-0174
- Zoro # G3770328
- UPC # 840008010027
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 37 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Standard |
Base Type | Single |
Weight Capacity | 250 lb |
Color | Oak Red |
Pattern | Solid |
Includes | Rubber Bottom Tips |
Handle Material | Wood |
Construction | Wood |
Description
Cane, Standard Handle Type, Single Base Type, Height 37 in, Weight Capacity 250 lb, Color Oak Red, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Adhesive Tape, White, 1 In. W, 5 yd. L (621LS)
- FIRST AID ONLY Burn Gel, Spray Bottle, 4 oz. (13-040)
- ZORO SELECT First Aid Tape, White, 1/2" Wx2-1/2 yd. L (AN51111)
- ZORO SELECT Anti-Itch Gel, Cream, Wipes, 0.250 oz. (91084)
- BRAZOS WALKING STICKS Brazos Walking Sticks NHRC 37 in. Free Form Natural Hardwood Root Walking Cane (NHRC)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0139)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0248)
- BRAZOS WALKING STICKS Brazos Walking Sticks Crook Neck Walking Cane Oak (502-3000-0248)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1360)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1391)
- SIGMA IMPEX Masonic Cane (kn1650)
- Brazos Walking Sticks Walking Aids