Shop All Walking Aids
Brazos Walking Sticks
Cane, Standard, Single Base
Mfr # 502-3000-0158
Zoro # G3770389
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Weight Capacity 250 lb
- Base Type Single
- Pattern Solid
- Base Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brazos Walking Sticks
- MFR # 502-3000-0158
- Zoro # G3770389
- UPC # 840008013820
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 37 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Standard |
Weight Capacity | 250 lb |
Base Type | Single |
Color | Cedar |
Pattern | Solid |
Handle Material | Wood |
Includes | Rubber Bottom Tips |
Construction | Wood |
Description
Cane, Standard Handle Type, Single Base Type, Height 37 in, Weight Capacity 250 lb, Color Cedar, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL DISTRIBUTION & CONTRACTING 3M Single-use Pivoting Clipper Blade Assembly, 50 Each/Case (9660)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Clear (80-0465)
- ZORO SELECT Room Status Signaling Flag, 4-Flag (3WHJ2)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1108)
- BRAZOS WALKING STICKS Brazos Walking Sticks Crook Neck Walking Cane Oak (502-3000-0248)
- BRAZOS WALKING STICKS 58 In. Twisted Oak Backpacker Walking Stick- Red (602-3000-1015)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1391)
- BRAZOS WALKING STICKS Brazos Walking Sticks DHTC1-R-34 34 in. Twisted Oak Or Ash Derby Walking Cane; Red (9333766)
- DMI Adjustable Cane, Offset, 30-19/64in, Bronze (502-1300-5455)
- Brazos Walking Sticks Walking Aids