Shop All Walking Aids
Brazos Walking Sticks
Cane, Standard, Single Base
Mfr # 502-3000-0139
Zoro # G3770300
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Weight Capacity 250 lb
- Base Type Single
- Pattern Solid
- Base Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brazos Walking Sticks
- MFR # 502-3000-0139
- Zoro # G3770300
- UPC # 840008015237
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 40 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Standard |
Weight Capacity | 250 lb |
Base Type | Single |
Color | Root |
Pattern | Solid |
Includes | Rubber Bottom Tips |
Construction | Wood |
Handle Material | Wood |
Description
Cane, Standard Handle Type, Single Base Type, Height 40 in, Weight Capacity 250 lb, Color Root, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY PVP Swabs, Packet, 2-1/8 In., PK10 (10-004)
- DENOYER-GEPPERT Charts/Posters, Skeletal System Mounted (1421-10)
- ZOLL STANDARD METAL WALL CABINET w/ LOGO (8000-0855)
- TAMPAX Pearl Tampons, Regular, PK36 (71127BX)
- BRAZOS WALKING STICKS Brazos Walking Sticks THICKWC 37 in. Twisted Hickory Walking Cane (THICKWC)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1387)
- BRAZOS WALKING STICKS Crook Cane Twst 37" Oak (502-3000-0248)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1158)
- BRAZOS WALKING STICKS 58 In. Twisted Oak Backpacker Walking Stick- Red (602-3000-1015)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- Brazos Walking Sticks Walking Aids