Shop All Walking Aids
This Product is Discontinued
Brazos Walking Sticks
Cane, Derby-Top, Single Base (Discontinued)
Mfr # 502-3000-0050
Zoro # G3770258
This Product is Discontinued
Key Features
- Handle Type Derby-Top
- Height 37 in
- Weight Capacity 250 lb
- Base Type Single
- Color Oak Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brazos Walking Sticks
- MFR # 502-3000-0050
- Zoro # G3770258
- UPC # 840008016586
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 37 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Derby-Top |
Weight Capacity | 250 lb |
Base Type | Single |
Color | Oak Red |
Pattern | Solid |
Construction | Wood |
Handle Material | Wood |
Includes | Rubber Bottom Tips |
Description
Cane, Derby-Top Handle Type, Single Base Type, Height 37 in, Weight Capacity 250 lb, Color Oak Red, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.