Brazos Walking Sticks SG3 55 in. Free Form Sweet Gum Walking Stick
Mfr # 602-3000-1226
Zoro # G703934227
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brazos Walking Sticks
- MFR # 602-3000-1226
- Zoro # G703934227
- UPC # 840008013585
- Country of Origin China
- Category Walking Aids
Description
With its strength and relative light weight, sweet gum makes for an ideal walking staff and the Free Form Sweet Gum Walking Stick is carefully chosen, sanded, and finished to enhance the aesthetic beauty of this classic wood - both collectors and avid hikers will be pleased to add this staff to their repertoire. When finished, each Free Form Sweet Gum Walking Stick is sprayed with a protective, clear coat lacquer, bringing out the wood's natural beauty. The Free Form Sweet Gum Walking Stick can be customized with a quality, liquid-filled compass, and a spike ferrule or combination spike per your choice.
Features- Wood Type - Sweet Gum.
- Handle Type - Traditional.
- Dimension - 55 H x 1.38 W x 1.38 D in.
- Item weight - 1.38 lbs.
- Handcrafted in the USA.
- Made out of sweet gum which is a distinctive hardwood with darkish bark and grain.
- Offers both strength and flexibility in a lightweight item.
- Traditional handle allows user to grip item securely.
- Made using bark saplings to create a timeless rustic appeal.
- Includes a leather wrist strap and slip-resistant rubber tip to add safety and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, Burn Cream, PK25 (G343)
- MEDI-FIRST Self Adherent Medi-Rip, 1" (66501)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Fabric Bandages, 1 x 3, PK40 (FAE-3101)
- ECOS PRO Hand Soap, CLR, 17 oz, Lavender, PK6 (PL9665/6)
- BRAZOS WALKING STICKS Brazos Walking Sticks Crook Neck Walking Cane Oak (502-3000-0248)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1158)
- BRAZOS WALKING STICKS 58 In. Twisted Oak Backpacker Walking Stick- Red (602-3000-1015)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1108)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1387)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1126)
- DYNAREX Dynarex DynaGo Advantage Rollator, Red (10205)
- Brazos Walking Sticks Walking Aids