Shop All Gas Valves
Bray
Valve Linkage, for 1" To 3"
Mfr # ST-MTG-2/DS53
Zoro # G7695882
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bray
- MFR # ST-MTG-2/DS53
- Zoro # G7695882
- UPC # 00694777128922
- Country of Origin United States
- Category Gas Valves
Details
Item | Valve Linkage,for 1" To 3" |
Description
Valve Linkage,for 1 In. To 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WICK Wick Kerosene Heat Aw10 (AW-10)
- WHITE-RODGERS 48C21-707 Air Handler Control (48C21-707)
- JOHNSON CONTROLS Weather Shield (M9000-300)
- DAYTON Bracket, 120-SBRA (120-SBRA)
- CLEVELAND Valve, Gas Reg, Nat, 3/4 X (106719)
- WHITE-RODGERS 36H32-423 24V 3/4" X 3/4" (36H32-423)
- ROBERTSHAW Gas Valve (720-051)
- ASCO S262Sg02N3Gj7 120V 1-1/4" Npt. (S262SG02N3)
- LENNOX Gas Valve, Natural Gas, 24V, 3.2" WC, 1/2" NPT Inlet Size (70L53)
- MAXITROL R600S-1" 1" Gas Pressure (R600S-1")
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8205A2024)
- Bray Gas Valves