Shop All Gas Valves
Bray
Oval Handle, for 2" Rf15 Valve
Mfr # 140150-P2501533OH
Zoro # G7467028
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bray
- MFR # 140150-P2501533OH
- Zoro # G7467028
- UPC # 00694776844878
- Country of Origin United States
- Category Gas Valves
Details
Item | Oval Handle,for 2" Rf15 Valve |
Description
Oval Handle,for 2 In. Rf15 Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 24X24X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 2338 X 2338 X 075 MADE IN (WY-0QFA-0)
- WHITE-RODGERS Economy Mechanical Thermostats, 1 H 0 C, Hardwired, 24VAC (01C20 101S1)
- YORK Orifice, 42 Frame, 0.093" dia., LP Gas (S1-9951-0931)
- FASCO Motor, 1.2 HP, 115V, 1075 rpm, 4 SPDT (D701)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-506)
- ERIE Vt2212 1/2" Sweat 2-Way Valve (VT2212)
- WHITE-RODGERS 36H33-412 24V 3/4" X 3/4" Proven (36H33-412)
- MAXITROL Rv91-2 1/2 2-1/2" Gas Pressure (RV91-2)
- HONEYWELL Vr8215S1248T Dual Valve Gas (VR8215S124)
- BRADFORD WHITE 222-40762-02 Smart Valve (222-40762-)
- ROBERTSHAW Gas Valve (710-201)
- Bray Gas Valves