Shop All Gas Valves
Bray
Manual Handle, for 4" Valve
Mfr # 010400-21100007
Zoro # G7463202
original price:
$41.64
15% off
new price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bray
- MFR # 010400-21100007
- Zoro # G7463202
- Country of Origin United States
- Category Gas Valves
Details
Item | Manual Handle,for 4" Valve |
Description
Manual Handle,for 4 In. Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (RSS495011)
- TRU AIRE Floor Diffuser 4X12 Sand (C160MBP 04X12)
- HUNTER Hunter Haskell 42 in. White LED Indoor Ceiling Fan (52138)
- JOHNSON CONTROLS F262Kdh-01C Air Flow Switch (F262KDH-01)
- WHITE-RODGERS 36C03-333 24V 1/2" X 3/4" (36C03-333)
- BLUE FLAME Silver Satin Chrome Zinc Gas Valve Flange Kit (SV.USF.SCH)
- HONEYWELL Pv-020Rp Replacement Air Vent (PV-020RP)
- BLODGETT Valve, 24V Lp Gas (30006)
- BECKETT Af65 6 5/8" Blast Tube W/Nozzle (AF65)
- BRADFORD WHITE 222-40762-02 Smart Valve (222-40762-)
- MAXITROL 210G-2 1/2 2-1/2" Gas Pressure (210G-2)
- Bray Gas Valves