Shop All Furnace and Heater Parts
Bray
Butterfly Valve Less Handle 1"
Mfr # 200100-11010124
Zoro # G7452407
original price:
$184.58
21% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bray
- MFR # 200100-11010124
- Zoro # G7452407
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Butterfly Valve Less Handle 1" |
Description
Butterfly Valve Less Handle 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Valve, 1-1/2", Mixing, 28 gpm (VB-7313-0-4-10)
- SPECTROLINE A/C Leak Sealer Kit, Up to 4 tons (CS-100CS)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG7)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220300)
- BRAY Seat 5" Epdm (200500-92801561)
- BRAY Linkage Assembly Dc24 - 44 (ST-MTG-1/DC44)
- REZNOR Pilot Assembly, STDG Pilot, LP Gas (110852)
- BASO Valve Grease, 2.5 oz. (Y70AA-1)
- ZORO SELECT Heating Element S (797NY2)
- TEMPCO Immersion Heater, Flange, 40000 W, 480/3 (TFP01586)
- BELL & GOSSETT Body Gasket (P15691)
- Bray Furnace and Heater Parts