Shop All Multi-Purpose Wipes
Brawny
White, Scrim Reinforced, 830 PK
Mfr # 29050/03
Zoro # G608827006
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 9-1/4" x 16-2/3"
- Color White
- Material Scrim Reinforced
- Paper Towel Type 4 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brawny
- MFR # 29050/03
- Zoro # G608827006
- UPC # 10073310302260
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Cleaner Container Size | 9-1/4" x 16-2/3" |
Details
Color | White |
Material | Scrim Reinforced |
Paper Towel Type | 4 Ply |
Description
The Brawny Industrial 4-ply, light duty wiper is made from nylon scrim reinforced material to perform strong when wet and wipe dry. Engineered for such tasks as water based cleaning, light lubes, small parts and cable splicing, this wiper when wet stands up well to make wiping & cleaning a breeze. These wipers feature a convenient dispenser box design that provides efficient one-at-a-time dispensing. Perfect for all purpose maintenance work areas Building, Janitorial Shops, Municipalities, Utilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Wall-Mount Toilet Seat Cover Dispenser, Plastic, White, PK2 (BWKKD100)
- PROLINE CHEMICAL & PLASTICS 1 qt. Santeen Cleaner Plus Delimer (PR9241)
- HOSPECO Hospeco AWUS007-BX Airworks Mango Scent Urinal Screen (4574281)
- D-LEAD D-LEAD 1 gal. Bubble Gum Laundry and Respirator Detergent (3235ES-4)
- BRAWNY D400 Disposable Cleaning Towels, White, Box, 16.10" x 9.20", 900 PK (GPC2007003CT)
- BRAWNY Towels & Wipes, White, Box, Hydro Entangled Fibers (HEF), 1776 Wipes, 10 PK (29322)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 100 PK (GPC25070)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 5 PK (GPC25070CT)
- BRAWNY Towels & Wipes, White, Double Recrepe (DRC), 1 Wipes, 152 PK (20080/03)
- BRAWNY Industrial Medium Duty All Purpose Airlaid 1/4 Fold Wiper White, PK800 (29215)
- PLEDGE Multi-Purpose Cleaning Wipes, White, Soft Pack, Cloth, 25 Wipes, 10 in x 7 in, Fresh, 12 PK (336274 / 319249)
- Brawny Multi-Purpose Wipes