Shop All Hand Wipes
Brawny
Wet Hand Towels, 12 1/5" x 8 3/5", 1-Ply, Blue, 84/Pail, PK6
Mfr # 21501
Zoro # G6068515
product price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Pail
- Wipes per Container 84
- Color Blue
- Application Hand Washing
- Fragrance Fresh Scent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brawny
- MFR # 21501
- Zoro # G6068515
- UPC # 10073310215010
- Country of Origin China
- Category Hand Wipes
Dimensions
Width | 8.6" |
Length | 12.2" |
Details
Packaging Type | Pail |
Wipes per Container | 84 |
Color | Blue |
Item | Towels & Wipes |
Application | Hand Washing |
Fragrance | Fresh Scent |
Formula | Propylene Glycol |
Contains | Propylene Glycol |
Package Type | Pail |
Material | Polyester/Rayon |
Number of Plies | 1 |
Dirt Types | Grease; Grime |
Description
Brawny Industrial® Wet Hand Towels, 12 1/5" x 8 3/5", 1-Ply, Blue, 84/Pail, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Speed Squeegee, 24" L, 3/16" Notch, EPDM (47176)
- ROYAL BASKET TRUCKS Hamper Stand, 30 in H x 16 in L x 15 in W, Steel, Silver (G00-WHX-HSN)
- LIBMAN COMMERCIAL Kitchen Brush, Dual-Scrub, PET Brstls, PK6, 6 PK (1042)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel/Chrome (FGSO8SU20PLBK)
- PDI Alcohol Gel, Hand Wipe, PK1000 (D43600)
- SANI PROFESSIONAL Nice 'n Clean Baby Wipes, Unscented 7.9" x 6.6", White, 80 Wipes, PK12 (NIC A630FW)
- GEORGIA-PACIFIC Wet Hand Towel, Brawny, 84 Wipes/Bucket, 12 13/64 in L x 8 39/64 in W Wipe, Fresh Fragrance, 6 Pack (21501)
- SCRUBS Hand Sanitizer Wipes, 6 x 8, 85/Can, PK6 (90985)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister (P43572)
- GOJO FAST TOWELS Hand Cleaning Towels, Cloth, 9 x 10, Blue 225/Bucket (6299-02)
- ITW PRO BRANDS SCRUBS, Hand Cleaner Towels, 10 X 12, Blue/white, 30/canister (42230)
- Brawny Hand Wipes