Shop All Multi-Purpose Wipes
Brawny
Towels & Wipes, White, Box, Hydro Entangled Fibers (HEF), 1776 Wipes, 10 PK
Mfr # 29322
Zoro # G4593931
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 1776
- Container Type Box
- Color White
- Material Hydro Entangled Fibers (HEF)
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brawny
- MFR # 29322
- Zoro # G4593931
- UPC # 10073310293223
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 12 1/2" |
Width | 9" |
Details
Number of Sheets | 1776 |
Container Type | Box |
Item | Towels & Wipes |
Color | White |
Material | Hydro Entangled Fibers (HEF) |
Application | Industrial |
Net Weight | 25.84 lbs |
Paper Towel Type | Dry Wipes |
Wipes per Container | 176 |
Packaging Type | Box |
Used On | Glass; Metal; Plastic; Stainless Steel; Wood |
Effective to Remove | Grease; Grime; Industrial Solvents; Liquid; Oil |
Features | Heavy Weight |
For Use On | Glass; Metal; Plastic; Stainless Steel; Wood |
Ply | 1 |
Description
Brawny Industrial® Heavyweight HEF Disposable Shop Towels, 9x12.5, White, 176/Box, 10 Box/Crtn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfecting Wipes, Canister, Fresh, Green, 75 PK (CLO15949CT)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-70)
- PITT PLASTICS 38"x58" 1.35mm 60 gal. XX Heavy Performance Roll Can Liner, PK100 (EC3858135K)
- AQUA CHEMPACS Sanitary Cleaner Kit (4-1992)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 5 PK (GPC25070CT)
- BRAWNY Industrial Medium Duty All Purpose Airlaid 1/4 Fold Wiper White, PK800 (29215)
- BRAWNY Towels & Wipes, White, Double Recrepe (DRC), 1 Wipes, 152 PK (20080/03)
- BRAWNY D400 Disposable Cleaning Towels, White, Box, 16.10" x 9.20", 900 PK (GPC2007003CT)
- BRAWNY Towels & Wipes, White, Box, Flax, 72 Wipes, 720 PK (29608)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 100 PK (GPC25070)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 90 Wipes, 14 3/4 in x 16 1/2 in, 15 PK (34721)
- Brawny Multi-Purpose Wipes