Shop All Multi-Purpose Wipes
Brawny
Towels & Wipes, White, Box, Flax, 72 Wipes, 720 PK
Mfr # 29608
Zoro # G4592075
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 72
- Container Type Box
- Color White
- Material Flax
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brawny
- MFR # 29608
- Zoro # G4592075
- UPC # 10073310296088
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 9" |
Length | 16 1/2" |
Details
Number of Sheets | 72 |
Container Type | Box |
Item | Towels & Wipes |
Color | White |
Material | Flax |
Application | Industrial |
Standards | BPI Certified, product is compostable in commercial composting facilities; USDA Certified Biobased |
Ply | 1 |
Paper Towel Type | Shop Towels |
For Use On | Oil; Water-Based Spills |
Net Weight | 18.17 lbs |
Wipes per Container | 72 |
Packaging Type | Box |
Features | FLAX 900 Heavy Duty Cloths |
Effective to Remove | Oil; Water-Based Spills |
Description
Brawny Industrial® FLAX 900 Heavy Duty Cloths, 9 x 16 1/2, White, 72/Box, 10 Box/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE CLEAN Pure Clean Smart Vacuum Cleaner-Auto Robot Cleaning Vacuum, PUCRC26B (PUCRC26B)
- CAMIE CAMPBELL Screen Opener, PK12 (480)
- HARPER BROOM JANITOR CORN 12""W (7020)
- HONEY-CAN-DO Clothespins, Plastic, PK100 (DRY-01411)
- BRAWNY Industrial Medium Duty All Purpose Airlaid 1/4 Fold Wiper White, PK800 (29215)
- BRAWNY D400 Disposable Cleaning Towels, White, Box, 16.10" x 9.20", 900 PK (GPC2007003CT)
- BRAWNY Towels & Wipes, White, Double Recrepe (DRC), 1 Wipes, 152 PK (20080/03)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 5 PK (GPC25070CT)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 100 PK (GPC25070)
- BRAWNY Towels & Wipes, White, Box, Hydro Entangled Fibers (HEF), 1776 Wipes, 10 PK (29322)
- LYSOL Lemon & Lime Blossom Scent Disinfecting Wipes 80 ct (1920077182)
- Brawny Multi-Purpose Wipes