Shop All Rags & Towels
Brawny
Professional D400 Disposable Cleaning Towel System, 9.9 x 13, Orange, 200 Sheets/Roll
Mfr # 20040
Zoro # G903474707
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Double Recrepe (DRC)
- Size 9.9 x 13
- Color Orange
- Wipes per Container 200
- Width 9.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brawny
- MFR # 20040
- Zoro # G903474707
- UPC # 73310200408
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 9.9 x 13 |
Width | 9.9" |
Length | 13" |
Details
Material | Double Recrepe (DRC) |
Item | Disposable Towels |
Color | Orange |
Wipes per Container | 200 |
Weight | 3.8 lbs |
For Use With | Brawny® Professional 20041, 20045 |
Fragrance | Unscented |
Type | Center-Pull |
Effective to Remove | Oil-Based Soil; Water-Based Soil |
Used On | All Surfaces |
Application | Hand Washing; General Purpose; Industrial; Janitorial |
Paper Towel Type | Center-Pull |
Includes | (1) Plastic Dispenser Bucket |
Wipes Application | All Surfaces |
Ply | 1 |
Recommended For | Oil-Based Soil; Water-Based Soil |
Packaging Type | Plastic Bucket |
Description
Disposable Cleaning Towel System combines premium, medium-weight, tear-resistant D400 Double Recreped (DRC) wipers with a durable, easy-to-carry bucket dispenser that keeps those wipes clean and dry until you need them. Engineered to offer excellent bulk, softness and absorption capacity, DRC is the disposable cleaning-cloth material of choice. It's ideal for cleaning up either water- or oil-based soil from your hands or work surfaces. Center-pull towel format and the bucket's pull-slot nozzle enable easy, one-at-a-time dispensing to help you reduce waste and control costs. Durable, easy-to-carry plastic bucket with ergonomic handle and pop-top lid is refillable, reusable and recyclable. Refillable with Brawny® Professional center-pull bucket-refill rolls.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL Tough on Grease 1 Gallon Industrial Degreaser (203404)
- SCOTTS LIQ GLD Scotts 14OZ WD Cleaner (10018-P14)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Orange, 22 in Dia, Plastic (2119308)
- WORKSHOP WET/DRY VACS Wet/Dry Floor Brush Attachment For 2-1/2-Inch Shop Vacuum Hose (WS25014A)
- BRAWNY Foodservice Towel Chef 13" x 24", White-Blue Stripe (29421)
- BRAWNY PickASize Paper Towel, 512 in L, 11 in W, 2Ply (44375)
- BRAWNY Professional Cleaning Towels, 1-Ply, 12 x 13, White, 50/Pack, PK12 (28612)
- BRAWNY Professional D300 White Disposable Cleaning Towel, Tall Box, 1100PK (20075)
- 3M Cleaning Pad 5300N, 19", Blue, PK5 (5300N 486)
- PROCLEAN BASICS Bale Red Shop Towels, PK2500 (Z21818)
- ALL RAGS Reclaimed Color Knits 50# (R301-50)
- Brawny Rags & Towels