Shop All Rags & Towels
Brawny
Professional Cleaning Towels, 1-Ply, 12 x 13, White, 50/Pack, PK12
Mfr # 28612
Zoro # G501860469
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 12 x 13
- Color White
- Paper Towel Type Dry Wipes
- Effective to Remove Grease; Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brawny
- MFR # 28612
- Zoro # G501860469
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 12 x 13 |
Width | 13" |
Length | 12" |
Details
Material | White |
Item | Cleaning Towels |
Color | White |
Paper Towel Type | Dry Wipes |
Effective to Remove | Grease; Oil |
Recommended For | Grease; Oil |
Fragrance | Unscented |
Wipes per Container | 50 |
Packaging Type | Pack |
Application | General Purpose |
Type | Dry Wipes |
Wipes Application | Ceramics; Metals; Wood |
Ply | 1 |
Weight | 11.9 lbs |
Used On | Ceramics; Metals; Wood |
Description
Strong, tear-resistant towels stand up to industrial cleaners and solvents. Versatile design is strong enough for cleaning both oil and water based spills, yet soft enough for personal use. These 1/4 fold towels come in a space saving, moisture resistant poly pack with a perforated opening which allows quick convenient dispensing. These absorbent towels are low-lint, reusable and disposable. A safer alternative to rental shop towels, which can contain metal shards and residue/contaminants from previous users.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISANAT USA EZ-Mix Dispenser System (AR524606)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G690)
- UNGER NIFTY NABBER PKUP TL 36"" (92134)
- BRADY Sorbents, 30 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC300)
- BRAWNY Professional D400 Disposable Cleaning Towel System, 9.9 x 13, Orange, 200 Sheets/Roll (20040)
- BRAWNY Professional D300 White Disposable Cleaning Towel, Tall Box, 1100PK (20075)
- BRAWNY Foodservice Towel Chef 13" x 24", White-Blue Stripe (29421)
- WARP BROTHERS Cloth Drop Plstc 1Mil 10X20Ft (JC-1020)
- SEACHOICE Recycled White Knits Wiping Cloths, 4-lb. Box (90006)
- SCOTTS Scott Painter's Rag, 10 x 12 in, Cellulose Fiber, White (75260)
- R & R TEXTILE Mcrfbr Suede Cln/Plsh Cloth, 16"x16", PK48 (Z73112)
- Brawny Rags & Towels