Shop All Paper Towels
Brawny
Brawny Professional Disposable Towel, 0 Sheets, Grey/Red, 2 PK
Mfr # 54323
Zoro # G200719686
product price: $38.55
/pk 2, $19.28/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey/Red
- Product Series Brawny Professional
- Number of Sheets 0
- Minimum Cleanroom Standards None
- Features Durable, One time dispense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brawny
- MFR # 54323
- Zoro # G200719686
- UPC # 10073310543236
- Country of Origin United States
- Category Paper Towels
Details
Item | Disposable Towel |
Color | Grey/Red |
Product Series | Brawny Professional |
Number of Sheets | 0 |
Minimum Cleanroom Standards | None |
Features | Durable, One time dispense |
Wipe Type | General Purpose Wipe |
Material | Plastic |
Compatible Mfg. Model Number | 494F29, 60YP74, 60YP75 |
Description
Disposable Towel, Wipe Type General Purpose Wipe, Centerpull Roll, Product Series Brawny(R) Professional, Grey/Red, Minimum Cleanroom Standards None, Plastic, Number of Sheets 0, For Use With Grainger Item Number 494F29, 60YP74, 60YP75, 812M74, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Closed Lid, 2PK (1193)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (6PVZ6)
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4 x 3.4 x 8.25, White (1047809)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC7)
- BRAWNY Brawny Paper Towels, 2 Ply (44356)
- BRAWNY Brawny Pick-A-Size Sheets Paper Towels, 2 Ply (44373)
- BRAWNY Brawny Professional Paper Towels, White, 5 PK (GPC2905003)
- BRAWNY Brawny Professional Dry Wipe, 1 Ply, 250 Sheets, No Roll, Brown, 24 PK (29246)
- BRAWNY Brawny Professional Disposable Towel, 2 Ply, 300 Sheets, 225 ft, Brown, 6 PK (29328)
- BRAWNY Brawny Paper Towels, White, 12 PK (44192)
- MARCAL PRO Sheets Paper Towels, 70 Sheets, White, 15 PK (MRC610)
- Brawny Paper Towels