Shop All Paper Towels
This Product is Discontinued
Brawny
Pick-A-Size Perforated Paper Towel, 2 Ply Ply, 130 Sheets Sheets, White, 8 PK (Discontinued)
Mfr # 441375
Zoro # G4056919
This Product is Discontinued
Key Features
- Paper Towel Type Perforated
- Color White
- Product Series Pick-A-Size
- Sheet Size 11" x 5.9"
- Number of Sheets 130 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brawny
- MFR # 441375
- Zoro # G4056919
- UPC # 42000441377
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 11" x 5.9" |
Paper Towel Width | 11" |
Details
Paper Towel Type | Perforated |
Item | Paper Towel |
Color | White |
Product Series | Pick-A-Size |
Number of Sheets | 130 Sheets |
Ply | 2 Ply |
Description
Brawny® Pick-A-Size Perforated Roll Towel, 2-Ply, 130 Sheets/Roll, 8 Rolls/PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.