Shop All Multi-Purpose Wipes
Brawny
Industrial White All Purpose DRC Wipers, 152 Sheets In The Box
Mfr # 20080/03
Zoro # G008827033
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 12-1/2" x 16-1/3"
- Color White
- Paper Towel Type Wiper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brawny
- MFR # 20080/03
- Zoro # G008827033
- UPC # 10073310302291
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Cleaner Container Size | 12-1/2" x 16-1/3" |
Details
Color | White |
Paper Towel Type | Wiper |
Description
The Brawny Industrial Medium weight all purpose double recreped DRC Wiper is engineered to offer excellent bulk, softness and absorption capacity. DRC is the material of choice and ideal for use to clean up both water-based and oil-based products while being versatile enough to be used for personal use. These cost-effective wipers come in a convenience case for added protection and quick and easy one-at-a-time dispensing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Paper, 224 Wipes, 10 1/4 in x 9 in, 10 PK (05123)
- PACIFIC BLUE BASIC Hardwound Paper Towels, Continuous Roll Sheets, Natural, 12 PK (GPC26401)
- CROCODILE CLOTH Crocodile Cloth Original, Huge Cloths, PK100 (5900)
- KOHLER Purist Vertical Toilet Paper Holder (14444-RGD)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 100 PK (GPC25070)
- BRAWNY Industrial Medium Duty All Purpose Airlaid 1/4 Fold Wiper White, PK800 (29215)
- BRAWNY Towels & Wipes, White, Box, Hydro Entangled Fibers (HEF), 1776 Wipes, 10 PK (29322)
- BRAWNY Towels & Wipes, White, Box, Flax, 72 Wipes, 720 PK (29608)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 5 PK (GPC25070CT)
- BRAWNY D400 Disposable Cleaning Towels, White, Box, 16.10" x 9.20", 900 PK (GPC2007003CT)
- PIG PIG Light-Duty Solvent Wipers, 13" L x 12" W, 1000PK (WIP190)
- Brawny Multi-Purpose Wipes