Shop All All Purpose Cleaners
Brawny
Disposable Dusting Cloths, 17" W x 24" L Pack, 200 PK
Mfr # GPC29616CT
Zoro # G102502669
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pack
- Size 17" W x 24" L
- Color Yellow
- Features Moisture Resistant; Soft; Strong
- Application Household; Janitorial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brawny
- MFR # GPC29616CT
- Zoro # G102502669
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 17" W x 24" L |
Details
Container Type | Pack |
Color | Yellow |
Item | Disposable Dusting Cloths |
Features | Moisture Resistant; Soft; Strong |
Application | Household; Janitorial |
Effective to Remove | Dust Remover |
Type | Surface Cleaner |
Cleaner Form | Wipe |
Wipes per Container | 50 |
Description
Janitorial dusting wipes are specially treated with mineral oil to attract dust for quick and easy dusting duties. These larger, economical wipes are made from carded rayon material to provide excellent tensile strength for longer, more effective use - even when wet. Wipes come in space-saving, moisture-resistant poly packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE AIR, Mediterranean Lavender, 8.8 oz Aerosol (96264EA)
- SP RICHARDS Genuine Joe Toilet Bowl Mop Caddy, White - GJO85121 (GJO85121)
- MOTSENBOCKERS LIFT OFF 22 oz. Trigger Spray Bottle Stain Remover (MTS 40901)
- ZEP Reach Hand Cleaner, Green (ZPE92524)
- BRAWNY Disposable Dusting Cloths, 17" W x 24" L 50 PK (GPC29616)
- BRAWNY P100 Disposable Cleaning Towels, 8" W x 12.50" L Box, 20 PK (GPC29221)
- ZEP Cleaner, Jug, 4 PK (241724)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189BCHE-30)
- KIMTECH Wipers, WetTask Wiping System, 12"x12-1/2", White, PK 6 (KCC06471)
- KAMPEL 12 Seamfil Standard Color Kit (KA136938)
- Brawny All Purpose Cleaners