Shop All All Purpose Cleaners
Brawny
Disposable Dusting Cloths, 17" W x 24" L 50 PK
Mfr # GPC29616
Zoro # G402502598
product price: $26.15
/pk 50, $0.52/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17" W x 24" L
- Color Yellow
- Primary Chemical Mineral Oil
- Type Surface Cleaner
- Effective to Remove Dust Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brawny
- MFR # GPC29616
- Zoro # G402502598
- UPC # 73310296166
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 17" W x 24" L |
Details
Color | Yellow |
Item | Disposable Dusting Cloths |
Primary Chemical | Mineral Oil |
Type | Surface Cleaner |
Effective to Remove | Dust Remover |
Application | Household; Janitorial |
Cleaner Form | Wipe |
Features | Moisture Resistant; Soft; Strong |
Description
Janitorial dusting wipes are specially treated with mineral oil to attract dust for quick and easy dusting duties. These larger, economical wipes are made from carded rayon material to provide excellent tensile strength for longer, more effective use - even when wet. Wipes come in space-saving, moisture-resistant poly packaging.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- VIKAN VIKAN Pink 24" Floor Squeegee (71601)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill (2018582)
- ROEBIC LABORATORIES Roebic Liquid Leach & Drain Field Opener 32 oz (K-570-Q-4)
- BRAWNY P100 Disposable Cleaning Towels, 8" W x 12.50" L Box, 20 PK (GPC29221)
- BRAWNY Disposable Dusting Cloths, 17" W x 24" L Pack, 200 PK (GPC29616CT)
- COMET Cleaners & Detergents, 32 oz Fresh, 8 PK (02287)
- PROTOCHEM LABORATORIES 1 Gallon 4 PK (PC-189BFRE-1)
- SIMPLE GREEN SUNSHINE MAKERS SimplGreen, D PRO 3 PLUS ANTIBACTERIAL CONCENTRATE, HERBAL, 1 GAL BOTTLE, 6PK (01001)
- D-LEAD All Purpose Cleaner, 32 oz. Bottle, Unscented (3102ES-12)
- KOBLENZ Koblenz and Regina 6" Scrub Pads, Pack/2 (45-0104-5)
- Brawny All Purpose Cleaners