Shop All Paper Towel Dispensers
Brawny
Dispenser, Bckt, Twl, Drc 2PK
Mfr # GPC20040
Zoro # G701845785
product price: $65.39
/pk 2, $32.70/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Red
- Size 9.90" x 13"
- Features Absorbent; Soft
- Type Paper Towel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brawny
- MFR # GPC20040
- Zoro # G701845785
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Size | 9.90" x 13" |
Details
Item | D400 Disposable Cleaning Towels With Bucket |
Color | White/Red |
Features | Absorbent; Soft |
Type | Paper Towel |
Description
This Brawny Professional Dispenser Buckets keep your wipers clean and dry until you need them. Easy-to-carry buckets are durable, sturdy and waterproof. Pop-top lid and ergonomic handle make the buckets easy to refill and carry. One-at-a-time dispensing helps reduce waste and control costs. This set includes two bucket with premium, all-purpose, Brawny Professional medium-weight Double Recreped (DRC) wipers. These wipers are strong and versatile enough for cleaning both water and oil-based spills yet soft enough for personal use. Wipers are also absorbent and reusable yet disposable when contaminated or excessively soiled. This portable, cost-effective wiper dispensing system will outperform more costly rental rags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMROSE PLASTICS Trash Bags, 3 mm, 20 PK (55320)
- PROTEAM Motor/ Fan w/ Crimps, Ametek Motor (106919)
- OSBORN Fine Counter Duster, 0005400100 (0005400100)
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (570600-41ES01)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Auto, Plstc, 8"W (58710)
- SAN JAMAR Countertop Towel, Black (T1720TBK)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- TEAR-N-DRY ESSENCE Tear-N-Dry Essence, Classic, Black Pearl (T8000TBK)
- TORK Tork Wall-Mounted Paper Towel Dispenser Washstation Black/Red W6, Water Resistant (651228)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Door Brsh Stn (59503)
- ALPINE INDUSTRIES Jumbo Double-Roll Toilet Paper Dispenser, Black (ALP482-2-ECO-TBLK)
- Brawny Paper Towel Dispensers