Shop All Paper Towels
This Product is Discontinued
Brawny
Brawny Professional Disposable Towel, 1 Ply, 100 Sheets, 114 ft, Oatmeal, 6 PK (Discontinued)
Mfr # 29326
Zoro # G700720601
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Oatmeal
- Product Series Brawny Professional
- Sheet Width 10 1/2 in
- Sheet Length 14 in
- Sheet Size 10.5 in x 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brawny
- MFR # 29326
- Zoro # G700720601
- UPC # 10073310293261
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 10 1/2 in |
Sheet Length | 14 in |
Sheet Size | 10.5 in x 14 in |
Roll Length | 114 ft |
Details
Item | Disposable Towel |
Color | Oatmeal |
Product Series | Brawny Professional |
Number of Sheets | 100 |
Ply | 1 |
Minimum Cleanroom Standards | None |
Lint Level | Standard |
For Use With Manufacturer Part No. | Mfr. No. 54323 |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Applicable to LEED Criteria |
Material | DRC |
Features | Absorbent, Durable |
Wipe Type | General Purpose Wipe |
Compatible Mfg. Model Number | 54323 |
Description
Dry Wipe Roll, Wipe Type General Purpose Wipe, Centerpull Roll, Product Series Brawny(R) Professional D400, Absorbency Level Super Heavy, Wet Strength Level Good, Tan, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length 114 ft, Sheet Length 14 in, Sheet Width 10 1/2 in, Number of Sheets 100, Ply 1, For Use With Grainger Item Number 60YP73, For Use With Manufacturer Part No. Mfr. No. 54323, Primary Cleaning Application General Purpose Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.