Shop All Paper Towels
Brawny
Brawny Professional Shop D400 Disposable Shop Towel Refills, White, 6 PK
Mfr # GPC20065
Zoro # G501845848
product price: $174.99
/pk 6, $29.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Shop
- Color White
- Product Series Brawny Professional
- Sheet Size 9.90" x 13"
- Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brawny
- MFR # GPC20065
- Zoro # G501845848
- UPC # 73310200651
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9.90" x 13" |
Details
Paper Towel Type | Shop |
Item | D400 Disposable Shop Towel Refills |
Color | White |
Product Series | Brawny Professional |
Material | Cellulose |
Container Type | Carton |
Sheets per Roll | 250 |
Features | Disposable; Absorbent; Strong; Soft; Reusable |
Description
Brawny Professional D400 series wipers are engineered to offer excellent bulk and absorption. These double-recreped wipers are primarily comprised of cellulose fibers. They are strong and versatile enough for cleaning both water and oil-based spills yet soft enough for personal use. Wipers are also absorbent and reusable yet disposable when contaminated or excessively soiled. These center-pull refills come in a convenient poly wrapped roll that provides one-at-a-time dispensing to help reduce waste and control costs. This convenient alternative to bulk rags delivers consistent size, shape and quality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE High Efficiency Laundry Detergent, Pacs, Spring Meadow, Orange/Purple/White, 4 PK (91781)
- KIMBERLY-CLARK WypAll® X80 Towels - 12-1/2"w x 16-13/16"d - KIM41041 (KIM41041)
- ONE SHOT Peroxide Based Germ Cleaner Neutralizer (White Water)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Red, Polypropylene (FG757888RED)
- BRAWNY Brawny Pick-A-Size Sheets Paper Towels, 2 Ply (44373)
- BRAWNY Brawny Professional Disposable Towel, 0 Sheets, Grey/Red, 2 PK (54323)
- BRAWNY Brawny Professional Dry Wipe, 1 Ply, 250 Sheets, No Roll, Brown, 24 PK (29246)
- BRAWNY Towels, Brawny Pro, H700, 12.4"x9", WE, PK 10 (GPC29322)
- BRAWNY PAPER TOWELS 11X5.5in. 2PK (44350)
- BRAWNY Brawny Professional Disposable Towel, 2 Ply, 300 Sheets, 225 ft, Brown, 6 PK (29328)
- KARAT Multifold Paper Towels, 334 Sheets, White, 334 PK (JS-MFW4000)
- Brawny Paper Towels