Shop All Paper Towels
Brawny
Brawny Professional Paper Towels, White, 5 PK
Mfr # GPC2905003
Zoro # G101845897
product price: $82.59
/pk 5, $16.52/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Series Brawny Professional
- Sheet Width 16.5 in
- Sheet Length 9.2 in x 16.5 in
- Sheet Size 9.2 in x 16.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brawny
- MFR # GPC2905003
- Zoro # G101845897
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 16.5 in |
Sheet Length | 9.2 in x 16.5 in |
Sheet Size | 9.2 in x 16.5 in |
Details
Item | Paper Towels |
Color | White |
Product Series | Brawny Professional |
Fold Type | Quarter-fold |
Container Type | Box |
Material | Paper |
Features | Disposable; Absorbent; Perforated; Reinforced |
Description
Brawny Professional P200 Disposable Cleaning Towels offer high-performing, cost-effective, three-ply quality and absorbency, stronger and more absorbent than ordinary paper towels. These 1/4-fold industrial wipes offer quick streak-free glass cleaning and cleanup of small spills, light lubes and light solvent use. They come in a convenient tall box with a perforated opening that allows quick, convenient dispensing. Portable boxes can be taken wherever a disposable cleaning cloth may be needed, or mount the box on a wall with the Wall Mount for Brawny Professional Wiper Dispenser Boxes (sold separately). Each box contains 166 towels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 220 Sheets, White, 10 PK (33587)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall (41924)
- MR. CLEAN Deep Cleaning Mist Cleaner, Trigger Spray Bottle, Lemon, 6 PK (79129)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- BRAWNY PAPER TOWELS 11X5.5in. 2PK (44350)
- BRAWNY Brawny Paper Towels, White, 12 PK (44192)
- BRAWNY Brawny Perforated Paper Towels, White, 20 PK (GPC20085)
- BRAWNY Brawny Paper Towels, 2 Ply (44356)
- BRAWNY Brawny Pick-A-Size Sheets Paper Towels, 2 Ply (44373)
- BRAWNY Brawny Professional Dry Wipe, 1 Ply, 250 Sheets, No Roll, Brown, 24 PK (29246)
- ESSITY Tork, ADVANCED HARDWOUND ROLL TOWEL, 7.88in X 1000 FT, WHITE, 6PK (214405)
- Brawny Paper Towels