Shop All Paper Towels
This Product is Discontinued
Brawny
Brawny Professional Dry Wipe, 1 Ply, 250 Sheets, No Roll, White, 24 PK (Discontinued)
Mfr # 29230
Zoro # G703536339
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Product Series Brawny Professional
- Sheet Width 9 in
- Sheet Length 10 1/4 in
- Sheet Size 9 in x 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brawny
- MFR # 29230
- Zoro # G703536339
- UPC # 73310292304
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9 in |
Sheet Length | 10 1/4 in |
Sheet Size | 9 in x 10 1/4 in |
Roll Length | No Roll |
Details
Item | Dry Wipe |
Color | White |
Product Series | Brawny Professional |
Number of Sheets | 250 |
Ply | 1 |
Material | Paper |
Minimum Cleanroom Standards | None |
Features | Can Help Earn LEED Credits, Light-Weight Cloths for Glass Cleaning, Clean-Up of Small Spills and Light Solvent Use, Pop-Up Box Dispenses One Cleaning Towel At A Time, SFI Certified |
Container Type | Dispenser Box |
Wipe Type | General Purpose Wipe |
Description
Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series Brawny(R) Professional P100, Absorbency Level Light, Wet Strength Level Fair, White, Minimum Cleanroom Standards None, Paper, Roll Length No Roll, Sheet Length 10 1/4 in, Sheet Width 9 in, Number of Sheets 250, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.