Shop All Paper Towels
Brawny
Brawny Professional Disposable Towel, 2 Ply, 300 Sheets, 225 ft, Brown, 6 PK
Mfr # 29328
Zoro # G000720691
product price: $94.79
/pk 6, $15.80/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Product Series Brawny Professional
- Sheet Width 9 in
- Sheet Length 10 1/2 in
- Sheet Size 10.5 in x 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brawny
- MFR # 29328
- Zoro # G000720691
- UPC # 10073310293285
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9 in |
Sheet Length | 10 1/2 in |
Sheet Size | 10.5 in x 9 in |
Roll Length | 225 ft |
Details
Item | Disposable Towel |
Color | Brown |
Product Series | Brawny Professional |
Number of Sheets | 300 |
Ply | 2 |
Minimum Cleanroom Standards | None |
For Use With Manufacturer Part No. | Mfr. No. 54323 |
Wipe Type | General Purpose Wipe |
Material | Paper |
Features | 50% Post Consumer Recycled Fiber |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content, Applicable to LEED Criteria |
Lint Level | Standard |
Compatible Mfg. Model Number | 54323 |
Description
Dry Wipe Roll, Wipe Type General Purpose Wipe, Centerpull Roll, Product Series Brawny(R) Professional P100, Absorbency Level Light, Wet Strength Level Fair, Tan, Minimum Cleanroom Standards None, Paper, Lint Level Standard, Roll Length 225 ft, Sheet Length 10 1/2 in, Sheet Width 9 in, Number of Sheets 300, Ply 2, For Use With Grainger Item Number 60YP73, For Use With Manufacturer Part No. Mfr. No. 54323, Primary Cleaning Application General Purpose Cleaning, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE AIR, Heavy Duty Crisp Clean, 8.8 oz Aerosol, PK6 (96257)
- GOJO 55 gal. Hand Soap Barrell (1809-01)
- PROTEAM Sound Muffler, Fits Round 6 qt. (105800)
- RUBBERMAID Trash Container- Slim Jim, 23G/Grey (30") (FG354000GRAY)
- BRAWNY Brawny Paper Towels, 2 Ply (44356)
- BRAWNY Brawny Perforated Paper Towels, White, 20 PK (GPC20085)
- BRAWNY Towels, Brawny Pro, H700, 12.4"x9", WE, PK 10 (GPC29322)
- BRAWNY Brawny Pick-A-Size Sheets Paper Towels, 2 Ply (44373)
- BRAWNY Brawny Professional Disposable Towel, 0 Sheets, Grey/Red, 2 PK (54323)
- BRAWNY PAPER TOWELS 11X5.5in. 2PK (44350)
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (410101)
- Brawny Paper Towels