Shop All Paper Towels
Brawny
Brawny Perforated Paper Towels, White, 20 PK
Mfr # GPC20085
Zoro # G501845794
product price: $136.99
/pk 20, $6.85/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated
- Color White
- Product Series Brawny
- Sheet Size 11" x 9.30"
- Sheets per Roll 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brawny
- MFR # GPC20085
- Zoro # G501845794
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 11" x 9.30" |
Details
Paper Towel Type | Perforated |
Item | Paper Towels |
Color | White |
Product Series | Brawny |
Sheets per Roll | 84 |
Material | Paper |
Features | Absorbent; Soft; Perforated |
Description
All-purpose, double recrepe wipers offer excellent bulk, softness and absorption capacity. Ideal for cleaning up both water-based and oil-based products. Perforated roll format provides easy access and easy use. Super-strong, cloth-like wipers make cleaning, scrubbing or drying quick and easy. Wipers are industrial strength. Each roll includes 84 sheets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE ULTRA Soap/Sanitizer Dispenser Kit, Black Dispenser, Gentle Foam Soap, Dye Free (5305714)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag White (NP245465)
- NOBLE CHEMICAL 1 Qt. / 32 oz. Formula-D Ready-to-Use Decarbonizer and Degreaser (147FORMULAD)
- RUBBERMAID COMMERCIAL 60 in L Dust Mop, Snap on Connection, Natural (FGM116000000)
- BRAWNY Brawny Professional Paper Towels, White, 5 PK (GPC2905003)
- BRAWNY Towels, Brawny Pro, H700, 12.4"x9", WE, PK 10 (GPC29322)
- BRAWNY Brawny Professional Disposable Towel, 0 Sheets, Grey/Red, 2 PK (54323)
- BRAWNY Brawny Paper Towels, 2 Ply (44356)
- BRAWNY PAPER TOWELS 11X5.5in. 2PK (44350)
- BRAWNY Brawny Pick-A-Size Sheets Paper Towels, 2 Ply (44373)
- ESSITY Tork, BASIC PAPER WIPER ROLL TOWEL, 7.68in X 1150 FT, WHITE, 4PK (291370)
- Brawny Paper Towels