Shop All Soil Auger Kits
Brave
Two-Man Auger, 1-in. Round, Honda GCV160
Mfr # BRA250H
Zoro # G410905329
product price: $1,427.99
/ea
Free Shipping & Returns
$1,427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Depth 30in
- Width 24 in
- Includes Earth Auger
- Material Steel
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brave
- MFR # BRA250H
- Zoro # G410905329
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Hole Depth | 30in |
Width | 24 in |
Length | 24 in |
Details
Includes | Earth Auger |
Material | Steel |
Finish | Powder Coated |
Color | Orange |
Description
Do you have heavy clay-based or rocky soils on your property? This two-person earth auger is ideal for ranchers, farmers, or large lot homeowners with difficult soil conditions. Drill holes up to 12 in. wide and 30 in. deep with the optional round driveshaft auger bits sold separately. The Magura Twist Grip and Gen 2 Comfort Flex handles offer ease of use and reduced vibrations. Use this auger to install standard fence posts.
- •Enclosed, spur gear design transmission
- •All-metal automatic 3-in. diameter centrifugal clutch
- •Composite operator handles flex under load to help absorb vibration and shock
- •Bits sold separately
- •Exclusive Power-GRIP and Power-FLEX operator handles help to reduce the effects of kickback, vibrations, operator stress and fatigue while increasing operational safety
- • Powerful Honda GXV160 5.5 HP engine with 163cc engine displacement has an all-metal centrifugal clutch and generates up to 144 RPM with no load
- •Magura twist-grip throttle provides easy one-hand power control
- •25:1 reduction ratio and 190 ft./lbs. max. drilling torque
- •7/8in. square drive shaft connection
- •Designed to accept 2in. to 18in. diameter auger bits (sold separately)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC MESH Flying Insect Killer Bug Zapper & Swatter Black (MA9693)
- MI-T-M Nozzle (18-0298)
- CHILL-ITS BY ERGODYNE Hydration Pack, Lime, 70 oz./2L (GB5155HV)
- ECHO Replacement Bar, 18 in.L, 62 Links (18A0CD3762C)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.71)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- SEYMOUR MIDWEST Tree Feeding Auger, 2" (21332)
- AMS TELESCOPING AUGER MUD 2.75 IN (301.19)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.77)
- POWER PLANTER 7 in. Steel Bulb Auger Drill Bit (307-RED)
- Brave Lawn & Garden Tools