Shop All Soil Auger Parts & Accessories
Brave
Earth Auger Bit, 6-In. x 36-In., 1-In. Round
Mfr # BR10642
Zoro # G010905330
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6in
- Material of Construction Steel
- Finish Powder Coated
- Width 6in
- For Use With Earth Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brave
- MFR # BR10642
- Zoro # G010905330
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 6in |
Width | 6in |
Depth | 30in |
Details
Material of Construction | Steel |
Finish | Powder Coated |
For Use With | Earth Auger |
Includes | Auger Bit |
Color | Orange |
Description
Earth Auger Bit. 1 in. Round driveshaft connection. 8 in. diameter and 30 in. length. Fits models: BRA250H and BRPA180H
- •6in. dia. x 30in.L bit is designed to fit the BravePro one-person powerhead Model BRP240HHD (Item# 50311, sold separately)
- •Heavy-walled axle better withstands bending and torque loads
- •Heavy-gauged, helicoid-type flighting for added structural strength
- •Flighting pitch is set to minimize power required for drilling and to maximize the amount of loose soil removed from the hole
- •Field-replaceable, alloy steel cutting teeth
- •Field-replaceable, alloy steel centering screw bit is heat-treated to extend service life
- •A plain shaft-type auger extension (Item# 51569, sold separately) can be used with this bit to increase digging depth by 15in.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-8X10)
- CLASSIC ACCESSORIES Golf Cart Cover, Extra Long Roof, 6 Person, Khaki (40-042-345801-00)
- PRECISION PRODUCTS Lawn Roller, Polypropylene Drum, 36" W (PLR1836)
- A & I PRODUCTS Inner Shield Bearing 4" x4" x3" (A-180016015)
- TIMBER TUFF Curved Draw Shave, 13" (TMB-13DC)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900210)
- HI-YIELD Iron Sulfate 4Lb (32340)
- SOUTHLAND Earth Auger, 8" Bit, 43cc (SEA438)
- DR. EARTH All Pur Potting Soil 8Qt (813)
- PROVEN WINNERS Premium All Purpose Potting Soil 16 qt (3101012.Q16P)
- LEWIS EARTH AUGER 18"" (6702)
- Brave Soil Auger Parts & Accessories