Shop All Drain Strainers
Brasstech
Waste & Overflow Strainer in Satin Nickel (Pvd)
Mfr # 260/15S
Zoro # G9000346
$43.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Weight 0.05
- Width 3
- ADA Compliant No
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 260/15S
- Zoro # G9000346
- UPC # 91388288609
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 1 |
Width | 3 |
Length | 3 |
Details
Finish | Satin Nickel (PVD) |
Weight | 0.05 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (8210401)
- ZORO SELECT 2-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE436)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-1-0)
- RIDGID Wrench (2002)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, Caviar (LKPDQSCA)
- KOHLER Strainer Plate Round (1084501-CP)
- WHITEHAUS 2" Basket Strainer, Polished Copper (WC2BASK-CO)
- ALLPOINTS 8X8 Floor Strainer White (1021190)
- ALLPOINTS Strainer 3/8" (561002)
- Brasstech Drain Strainers