Shop All Bathtub Drains
Brasstech
Waste & Overflow in Polished Chrome
Mfr # 257/26
Zoro # G6754904
product price: $420.00
/ea
Free Shipping & Returns
$420.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Height 3
- Finish Polished Chrome
- Weight 4.25
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 257/26
- Zoro # G6754904
- UPC # 91388226991
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Height | 3 |
Width | 7 |
Length | 21.5 |
Details
ADA Compliant | No |
Finish | Polished Chrome |
Weight | 4.25 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 3" FNPT Ductile Iron Oil Patch Swing Check Valve (4353014480)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMS208)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.0 Gpm Showerhead (TS395-4E-BN)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- KINGSTON BRASS DLL3181 Bath Tub Drain with Overflow (DLL3181)
- KINGSTON BRASS DTT200MB Tip-Toe Bathtub Drain (DTT200MB)
- WATCO 601 Series Sch. 40 PVC Half Kit - Foot Act. (601-FA-PVC-BZ)
- PROPLUS 1-1/2 PP Trip Lever Trap Waste and Overflow (BD1517)
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste w-PresFlo Bath Stopper, Chrome (500-PF-PVC-CP)
- Brasstech Bathtub Drains