Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Venetian Bronze
Mfr # 275/VB
Zoro # G6748848
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Weight 0.45
- ADA Compliant No
- Length 6
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 275/VB
- Zoro # G6748848
- UPC # 91388050022
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Length | 6 |
Width | 3 |
Height | 3 |
Details
Finish | Venetian Bronze |
Weight | 0.45 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 4 Gallon Mini-Tank Electric Water Heater (PROE4 1 RH MT)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (85317)
- ANVIL 1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310069406)
- RELIANCE WATER HEATERS 4500W 240V Scr Element (100108284)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Lift-Turn (601-LT-PVC-BZ)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BN)
- WESTBRASS Illusionary Overflow, Sch. 40 PVC Plumbers Pack W/ Tip Toe Bath Drain in Stainless Steel (D593PRK-20)
- CHERNE Tub Plug Set, Overflow And Drain, 5 Psi Working, 012678 (012678)
- WESTBRASS Tip Toe Sch. 40 ABS Bath Waste W/ Two-Hole Elbow in Polished Chrome (D4931-26)
- Brasstech Bathtub Drains