Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Venetian Bronze
Mfr # 274/VB
Zoro # G6750957
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Venetian Bronze
- Height 3
- Weight 0.85
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 274/VB
- Zoro # G6750957
- UPC # 91388049989
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 6 |
Details
Finish | Venetian Bronze |
Weight | 0.85 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Inline Diverter, 1/2 in Inlet (D-2L)
- AMERICAN STANDARD Piston Assembly, For Urinals (M970684-0070A)
- LEGEND VALVE 1" X 3/4" BLACK RED. TEE (350-212)
- KOHLER Lavatory Drain With Overflow And Non-Rem (7127-A-2BZ)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- KINGSTON BRASS DLT5301A0 Twist & Close Tub Drain Conversion Kit (DLT5301A0)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-CP)
- WATCO NuFit Chrome Lift and Turn Bathtub Stopper, 1-Hole Overflow, Silicone (48400-CP)
- DANCO Tip Toe Tub Stopper Chrm (9D00080811)
- KOHLER Lavatory Grid Drain Without Overflow (7129-BN)
- Brasstech Bathtub Drains