Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Stainless Steel (Pvd)
Mfr # 275/20
Zoro # G6754484
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Stainless Steel (PVD)
- Weight 0.45
- Width 3
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 275/20
- Zoro # G6754484
- UPC # 91388006579
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Height | 3 |
Width | 3 |
Length | 6 |
Details
Finish | Stainless Steel (PVD) |
Weight | 0.45 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 9-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25855)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- KOHLER Stately 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2344-8-0)
- SOUTHLAND 1 In. x 3-1/2 In. Schedule 40 Steel Black Iron Nipple (585-035DB)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- WATCO Univ NuFit Nickel Push Pull Bathtub Stopper, Strainer, Silicone (48750-PP-BN)
- PLUMB PAK WASTE BATH 1.5""PVC&CHROM (64W)
- KOHLER Lavatory Drain With Overflow And Non-Rem (7127-A-2BZ)
- GEBERIT Bd 52 Pvc 1.5" L109-H109 (151.514.00.1)
- WATCO Univ NuFit Bronze Push Pull Tub Stopper, Grid, Silicone (48750-PP-BZ-G)
- Brasstech Bathtub Drains