Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Stainless Steel (Pvd)
Mfr # 273/20
Zoro # G6752838
Free Shipping & Returns
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.8
- Length 6
- Height 3
- Width 3
- Finish Stainless Steel (PVD)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 273/20
- Zoro # G6752838
- UPC # 91388006524
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Length | 6 |
Height | 3 |
Width | 3 |
Details
Weight | 0.8 |
Finish | Stainless Steel (PVD) |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS222P-12-8)
- GROHE Universal Temperature Control Handle Sta (47298000)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12922)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K00338 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4784)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- KINGSTON BRASS DTT200MB Tip-Toe Bathtub Drain (DTT200MB)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- GEBERIT Rtfset Bd 52 (151.551.ID.1)
- KOHLER Bellwether Aluminum Drain Cover For 6 (9156-SH)
- Brasstech Bathtub Drains